Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency, Eye Wash Station, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471C25

  • Mfr # 471C25

  • Zoro # G5190433


product price: $9.79
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Polyethylene
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C25
Zoro #
G5190433
UPC #
00194484013424
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
Emergency
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
Green, White
Corrosion Resistant
Yes
Mirror Print
No
State Specific Sign
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend
Eye Wash Station
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Emergency
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.