Emergency, Safety Shower, 10 in W x 7 in H, Vertical Rectangle, Glow Vinyl, 471C64

  • Mfr # 471C64

  • Zoro # G5802839


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Legend
Safety Shower
Sign Material
Glow Vinyl
Height
7 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C64
Zoro #
G5802839
UPC #
00194484164010
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Header
Emergency
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
Sign Background Color
Green, White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Emergency
Sign Legend Background Color
Green, White
State Specific Sign
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Anti-Slip Surface
No
Material Properties
Flexible
Adhesive Style
Permanent
Maximum Service Temperature
175 Degrees F
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Mirror Print
No
Minimum Application Temperature
-30 Degrees F
Minimum Service Temperature
-30 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Glow In The Dark
Yes
ANSI 969 Compliant
No
Chemical Resistant
No
Number of Printed Sides
1
Graffiti Resistant
No
Sign Legend
Safety Shower
Adhesive Type
Acrylic
Average Outdoor Durability
3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.