Zoro Homepage

Emergency, Safety Shower, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471C82

  • Mfr # 471C82

  • Zoro # G5641741


product price: $6.19
/ea
Sold in multiples of 3 for $18.57

Key Features

Legend
Safety Shower
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C82
Zoro #
G5641741
UPC #
00194484101206
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
Emergency
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend Background Color
Green, White
Sign Legend
Safety Shower
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535,ANSI Z358.1
Graffiti Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Corrosion Resistant
Yes
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header
Emergency
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.