Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency, Safety Shower. Keep Area Clear., 14 in W x 10 in H, Rectangle, Polyethylene, 471C96

  • Mfr # 471C96

  • Zoro # G5058422


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Safety Shower. Keep Area Clear.
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C96
Zoro #
G5058422
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower. Keep Area Clear.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
Emergency
Printed Language
English
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Legend Pictogram Description
Emergency Shower
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Emergency
Sign Legend
Safety Shower Keep Area Clear
Number of Printed Sides
1
Chemical Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Green, White
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535,ANSI Z358.1
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram ID
PFSD-09
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower Keep Area Clear, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.