Shop CONDOR

Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos, 10 in W x 14 in H, 470Y27

  • Mfr # 470Y27
  • Zoro # G5066028

product price: 
$
20.39
/ea

Key Features

Legend
Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470Y27
Zoro #
G5066028
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Printed Language
English, Spanish
Sign Background Color
White
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Legend Pictogram ID
PFSD-72
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Legend Pictogram Description
Emergency Shower, Eye Wash
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend
Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos
Chemical Resistant
Yes
Sign Legend Background Color
Green; White
Mounting Pattern
4 Corner
Sign Header
No Header
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.