Zoro Homepage

Employee/Visitor Vaccine Proof Sign, 60YG18

  • Mfr # 60YG18

  • Zoro # G500460981


product price: $10.69
/ea
Sold in multiples of 2 for $21.38

Key Features

Header
Stop The Spread
Legend
To Enter Proof Of COVID-19 Vaccination Required
Width
10 in
Height
14 in
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60YG18
Zoro #
G500460981
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Employee/Visitor Vaccine Proof Sign
Header
Stop The Spread
Legend
To Enter Proof Of COVID-19 Vaccination Required
Sign Material
Polyethylene
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective

Description

Employee/Visitor Vaccine Proof Sign, Height 14 in, Width 10 in, Sign Material Polyethylene, Header Stop The Spread, Legend To Enter Proof Of COVID-19 Vaccination Required, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.