Shop All Entrance Mats
Condor
Entrance Mat, Black, 4 ft. W x 6 ft. L
Mfr # 49Y286
Zoro # G8994797
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/8 in
- Standards ASTM 5252-98a, ASTM D1894-08, ASTM D3936-05, ASTM D412, ASTM D6540-05, CPSC FF 1-70
- Scrape/Dry Dry
- Mat Electrical Resistance Anti-Static
- Mat Weaving Cut Pile
Product Information
- Brand Condor
- MFR # 49Y286
- Zoro # G8994797
- UPC # 662641897304
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 4 ft x 6 ft |
Overall Width | 4 ft |
Overall Length | 6 ft |
Details
Description
Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Black, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 6 ft, Overall Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 24PK (708S-07)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (48-101-VEND)
- ULTRATECH Spill Tray Connector, 44 In. L, Black (2373)
- GUARDIAN PURE SAFETY GROUP LITTLE PEE-VEE (2605)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (6LUN1)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (39R807)
- CONDOR Disinfecting Mat, Tan, 3 ft. 3" L (30CL75)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (36VJ96)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (34L255)
- CONDOR Entrance Runner, Charcoal, 4 ft. W x 16 ft. L (24N142)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (231S0034BL)
- Condor Floor Mats