ENVIRONMENTAL, HEALTH & SAFETY DEPT., 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 478X66

  • Mfr # 478X66

  • Zoro # G5808052


product price:  $8.49
/ea

Key Features

Legend
ENVIRONMENTAL, HEALTH & SAFETY DEPT.
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
478X66
Zoro #
G5808052
UPC #
00194484224370
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
ENVIRONMENTAL, HEALTH & SAFETY DEPT.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
Header
No Header
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Other Format
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Anti-Slip Surface
No
Graffiti Resistant
No
Corrosion Resistant
No
Write on Surface
No
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend
Environmental, Health & Safety Dept.
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Legend Style
Text
Mirror Print
No
Sign Mounting Location
Wall
Metal Detectable
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header
No Header
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Environmental, Health & Safety Dept., Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.