Eye Wash Station, 10 in W x 7 in H, Vertical Rectangle, Glow Vinyl, 470Y97

  • Mfr # 470Y97

  • Zoro # G5588191


product price:  $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Legend
Eye Wash Station
Sign Material
Glow Vinyl
Width
10 in
Thickness
0.01 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Y97
Zoro #
G5588191
UPC #
00194484100308
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
No Header
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Corrosion Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-30 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Mirror Print
No
Minimum Service Temperature
-30 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 yr
ANSI Standards
ANSI Z535,ANSI Z358.1
Glow In The Dark
Yes
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Header
No Header
Maximum Service Temperature
175 Degrees F
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Legend
Eye Wash Station
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.