EYE WASH STATION, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 485Y42

  • Mfr # 485Y42

  • Zoro # G6248529


product price: $27.89
/ea

Key Features

Legend
EYE WASH STATION
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Y42
Zoro #
G6248529
UPC #
00194484282523
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
EYE WASH STATION
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
ANSI Z358.1, ANSI Z535, ASTM 2072, DIN 67510, IMO A.752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c), PSPA Class A
Operating Temp. Range
-20 Degrees F to 149 Degrees F
Printed Language
English
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
No
Anti-Slip Surface
No
Material Properties
Rigid
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 yr
Sign Mounting Location
Wall
Glow In The Dark
Yes
Sign Legend
Emergency Eye Wash Station
Mirror Print
No
Minimum Application Temperature
-50 Degrees F
Sign Header
No Header
IMO Standards
IMO A.752(18)
Sign Legend Background Color
Green, White
State Specific Sign
No
Maximum Service Temperature
190 Degrees F
Average Outdoor Durability
3 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z535, ANSI Z358.1
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Format
Other Format
Graffiti Resistant
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-50 Degrees F
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.