EYE WASH/SHOWER KEEP AREA CLEAR!, 5 in W x 7 in H, Vertical Rectangle, Vinyl, 485Y22
- Mfr # 485Y22
- Zoro # G6288009
product price:Â
$
2.59
/ea
Sold in multiples of 6 for
$15.54
Key Features
Legend
EYE WASH/SHOWER KEEP AREA CLEAR!
Sign Material
Vinyl
Height
7 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485Y22
- Zoro #
- G6288009
- UPC #
- 00194484282325
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Width
- 5 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash/Shower Keep Area Clear!, Sign Legend Background Color Black, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.