Facility Sign, 6 in H, 9 in W, Acrylic, Horizontal Rectangle, English, 486H17

  • Mfr # 486H17

  • Zoro # G6312798


product price:  $31.69
/ea

Key Features

Header
No Header
Legend
KEEP DOOR CLOSED DO NOT BLOCK
Width
9 in
Height
6 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486H17
Zoro #
G6312798
UPC #
00194484289126
Country of Origin
United States

Dimensions

Width
9 in
Height
6 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Header
No Header
Legend
KEEP DOOR CLOSED DO NOT BLOCK
Sign Shape
Horizontal Rectangle
Sign Material
Acrylic
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 160 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Color
Red
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
Red, White
Sign Legend Background Color
Red, White
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Legend Style
Text
Material Properties
Rigid
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Format
Other Format
Chemical Resistant
Yes
Maximum Service Temperature
160 Degrees F
Sign Legend
Fire Door Keep Door Closed Do Not Block
ANSI Standards
ANSI Z535
Includes Mounting Hardware
Yes
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header
No Header
Number of Printed Sides
1
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Mirror Print
No
State Specific Sign
No
Write on Surface
No
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Door Keep Door Closed Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products