Fire and Emergency Sign, Right Arrow, 14 in W x 10 in H, Rectangle, Polyethylene, 469J14

  • Mfr # 469J14

  • Zoro # G5577481


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
SYMBOL
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J14
Zoro #
G5577481
UPC #
00194484081225
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
SYMBOL
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
Header Background Color
Black
Legend Style
Symbol
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Header Legend Color
Black
Legend Color
Red
Sign Legend Text Color
Red
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Write on Surface
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Format
Other Format
Number of Printed Sides
1
Legend Pictogram Description
(Right Arrow)
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Metal Detectable
No
Sign Header
No Header
Sign Legend Background Color
White
Chemical Resistant
Yes
State Specific Sign
No
Sign Legend
(Right Arrow)
Graffiti Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Right Arrow), Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.