First Aid, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471U52

  • Mfr # 471U52
  • Zoro # G5816723
product price: 
$
16.29
/ea

Key Features

Legend
First Aid
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.07 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471U52
Zoro #
G5816723
UPC #
00194484165130
Country of Origin
United States
Item
First Aid Sign
Legend
First Aid
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 149 Degrees F
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Format
Other Format
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Mounting Location
Wall
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Sign Legend Background Color
Green, White
Sign Legend
First Aid
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Header
No Header
Minimum Application Temperature
-50 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
190 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
3 yr
Mirror Print
No
Minimum Service Temperature
-50 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Chemical Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
No
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.