First Aid Station Keep Area Clear, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471V55

  • Mfr # 471V55

  • Zoro # G5200157


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
First Aid Station Keep Area Clear
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
471V55
Zoro #
G5200157
UPC #
00194484016340
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
First Aid Station Keep Area Clear
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Background Color
Green, White
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Legend
First Aid Station Keep Area Clear
Glow In The Dark
No
Adhesive Style
Permanent
Sign Format
Other Format
Anti-Slip Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header
Emergency
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Mirror Print
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station Keep Area Clear, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.