First Aid Station/Estacion De Primeros Auxilios, 10 in W x 7 in H, Rectangle, Polyethylene, 471T88

  • Mfr # 471T88

  • Zoro # G5166478


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
First Aid Station/Estacion De Primeros Auxilios
Sign Material
Polyethylene
Height
7 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471T88
Zoro #
G5166478
UPC #
00194484015718
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station/Estacion De Primeros Auxilios
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Legend Style
Symbol and Text
ANSI Compliant
Yes
Printed Language
English, Spanish
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Header
No Header
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend
First Aid Station/Estacion De Primeros Auxilios
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Includes Mounting Hardware
No
Glow In The Dark
No
Material Properties
Rigid
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend First Aid Station/Estacion De Primeros Auxilios, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.