Shop All Safety Cabinets
Condor
Flammable Liquid Safety Cabinet, 4 gal.
Mfr # 45AE90
Zoro # G2000096
original price:
$557.77
15% off
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$470.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Rated For Flammable Storage Yes
- Cabinet Height Range Desk or Table Height
- Includes 4 Leveling Feet, Side Wall Vents
- Door Opening Width 14 1/4 in
Product Information
- Brand Condor
- MFR # 45AE90
- Zoro # G2000096
- UPC # 190735092538
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Cabinet Height Range | Desk or Table Height |
Door Opening Width | 14 1/4 in |
Door Opening Height | 16 1/2 in |
Exterior Width | 17 1/2 in |
Exterior Height | 23 1/2 in |
Exterior Depth | 18 1/4 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 17 1/2 in x 18 1/4 in x 23 1/2 in |
Details
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 4 gal, Height 22 1/8 in, Width 17 3/8 in, Depth 18 1/8 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Work Crew Glove Medium (WCG-03-M)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-14003-02)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXL)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PF-A)
- CONDOR Flammable Safety Cabinet, 16 gal., Yellow (42X496)
- CONDOR Flammable Safety Cabinet, 120 gal. (1120M-50-CONDOR)
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- CONDOR Flammable Liquid Safety Cabinet, 12 gal. (45AE87)
- CONDOR Flammable Liquid Safety Cabinet, 18-1/8in (45AE84)
- CONDOR Flammable Safety Cabinet, 12 gal., Yellow (42X503)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 16 gal (1905X)
- Condor Safety Cabinets