Hazardous Material Storage Cabinet, 120 gal, 2 Shelves, Steel, 59 in W x 66 1/2 in H x 34 in D

  • Mfr # 795CV6

  • Zoro # G905444043


product price:  $2,666.99
/ea
Additional $520.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
120 gal
Number of Shelves
2
Material
Steel
Exterior Height
66 1/2 in
Exterior Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
795CV6
Zoro #
G905444043
UPC #
-
Country of Origin
Mexico

Dimensions

Exterior Height
66 1/2 in
Exterior Depth
34 in
Exterior Width
59 in
Door Opening Height
59 1/4 in
Door Opening Width
56 1/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
59 in x 34 in x 66 1/2 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
120 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
FM
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Includes
Hazardous Warning Label
Features
2 in Deep Leak Proof Base, 2 in Wide Louvers Support Shelves Adjustable on 4 in Centers, Bunged Air Vents on Each Side of the Cabinet, Choice of Manual or Self-Closing Doors, Electrical Ground on Bottom Right Hand Side to Aid in the Elimination of an Electrostatic Discharge, Improved Security with Recessed Lockable Paddle Latch and 3 Point Locking System, Sturdy All-Welded Double Wall Steel Construction, Fully Assembled
Finish
High Gloss Powder Coated
Number of Doors
2
Indoor/Outdoor
Indoor
Door Type
Hinged
Storage Chemical Type
Flammables
NFPA 30
NFPA 30 Compliant
Safety Storage Type
Cabinet
Includes Legs
Legs Not Included
Lock Type
Padlockable
Wall Construction
Dual Wall, Welded
NFPA 400
Not NFPA 400 Compliant
Other Standards
FM Approved
Storage Container Type
Aerosol Cans, Small Containers, IBC Totes
Includes Rollers
Rollers Not Included
Includes Leveling Feet
Leveling Feet Included
EN Fire Rating
10 min
OSHA Standard
1910.106
FM Class
6050

Description

Color Yellow, Number of Doors 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.