Condor

Full Body Harness, S, Polyester


product price: $246.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • With Belt Yes
  • Padding Location Back, Leg, Shoulder
  • Standards ANSI Z359.11-2014, OSHA 1926.502 and 1910.66
  • Includes Padding Yes
  • Leg Strap Buckles Tongue
See all product information

Product Information

  • Brand Condor
  • MFR # 61DD47
  • Zoro # G101246014
  • UPC #
    848013040589
  • Country of Origin United States
  • Category Harnesses

Dimensions

Color and Size Yellow S

Details

With Belt Yes
Padding Location Back, Leg, Shoulder
Standards ANSI Z359.11-2014, OSHA 1926.502 and 1910.66
Includes Padding Yes
Leg Strap Buckles Tongue
Weight Capacity 420 lb
Webbing Material Polyester
Chest Strap Buckles Quick-Connect
Harness Application Climbing, Confined Spaces, General Use, Positioning
Item Full Body Harness
Hardware Material Steel
Harness D-Ring Material Steel
Harness Style Vest
Harness Color Black/Yellow
Harness Sizing S
RFID Equipped No
Webbing Coating Uncoated
Torso Adjustment Mating
D-Ring Locations Back, Chest, Hips
ANSI Standards Met ANSI Z359.11-2021
Industry Construction, General Industry
OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Safety Features Belt

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Confined Spaces, General Use, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.