Shop All Leather Driver's Gloves
Condor
Gloves, L, Gold/Yellow, Unlined, Elkskin, PR
Mfr # 48WU06
Zoro # G5575431
product price: $23.19
/pr
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sold As Pair
- Stitching Material Polyester
- Application General Purpose
- Color Yellow
- Insulated No
Product Information
- Brand Condor
- MFR # 48WU06
- Zoro # G5575431
- UPC # 190735939581
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Hose 1/2IN (NV2036)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, PR (305M-08)
- PIG PIG Utility Spill Basin with Grate 58" L x 35" W x 12" H (PAK472)
- BADGER TAG & LABEL Self-Laminating Label, 1-1/2x3 In., PK500, 6995Y (6995Y)
- CONDOR Driver Gloves, L, Cream, PR (20GZ20)
- CONDOR Leather Drivers Gloves, Pigskin, L, PR (1VT43)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (5NGN8)
- CONDOR Drivers Gloves, Split Leather, Gray, S, PR (5PE81)
- CONDOR VF, Leather Gloves, M, 1VT48, PR (60NM47)
- CONDOR Leather Drivers Gloves, Pigskin, M, PR (1VT44)
- SOTERIA GLOVE Select Grain Goatskin Leather Driver, Size: L, 12 Pairs/PK (I2822/L)
- Condor Leather Driver's Gloves