Showa

Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, PR


original price: $3.99
2% off
new price: $3.89
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level Not Rated
  • Glove Coating Material Latex
  • Glove Coating Coverage 3/4
  • Color Blue/Gray
  • Glove Coating Finish Rough
See all product information

Product Information

  • Brand Showa
  • MFR # 305M-08
  • Zoro # G4741326
  • UPC #
    038054914288
  • Country of Origin Malaysia
  • Category Coated Gloves

Dimensions

Glove Size M
Glove Length 10 in
Glove Length Style Standard

Details

Item Coated Gloves
ANSI/ISEA Cut Level Not Rated
Glove Coating Material Latex
Glove Coating Coverage 3/4
Color Blue/Gray
Glove Coating Finish Rough
Silicone-Free No
ANSI/ISEA Abrasion Level 4
Glove Hand Style Left and Right
Standards ASTM
Thickness 10 ga
Knit Material Cotton
Cuff Style Knit
Glove Construction Seamless Knit
Resists Abrasions
Thumb Style Straight
Suggested Use Environment Dry
ANSI/ISEA Puncture Level 3
Application Construction, Recycling, Lumber/Mill Work, Glass Handling, Sanitation, Metal Stamping, Automotive Sub-Assembly, Landscaping
Insulated No
Series 305
Latex-Free No
Brand and Series Showa 305
Glove Materials Cotton/Polyester
Sold As Pair
Base Coating Material Foam Nitrile
ANSI/ISEA Cut Level - 2011 2
Hand Protection Style Glove
Palm Type Grip Coated
Includes Finger Fourchettes No
Coating Type Dipped
Hem Style Finished
EN 388 Rating 2142X
Finger Coverage Full Finger
Double-Dipped No
Minimum Temperature Not Rated
Reversible No
Glove Coating Color Blue
Touchscreen Compatible No
Includes Reinforced Thumb Crotch No
Lint-Free No
Glove Lining Material Cotton/Polyester
Knit Material Color Blue

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2142X, Standards ASTM, Insulated No, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.