(Heat Detector Symbol), 6 in W x 6 in H, Square, Polycarbonate, 486G08

  • Mfr # 486G08

  • Zoro # G6282147


product price:  $16.99
/ea

Key Features

Legend
(Heat Detector Symbol)
Sign Material
Polycarbonate
Height
6 in
Width
6 in
Thickness
0.071 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G08
Zoro #
G6282147
UPC #
00194484288105
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.071 in
Depth
71/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(Heat Detector Symbol)
Sign Material
Polycarbonate
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
Yes
Printed Language
English
Sign Background Color
White
Legend Style
Symbol
Standards
IMO A.654, IMO A.752, SOLAS Chapter II-2
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
Header
No Header
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Glow In The Dark
Yes
Minimum Application Temperature
-50 Degrees F
Mirror Print
No
Sign Legend Background Color
White
IMO Standards
IMO A.654(16), IMO A.752(18), SOLAS Chapter II-2
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Sign Format
Other Format
Corrosion Resistant
Yes
Sign Legend
White
Maximum Service Temperature
190 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Legend Style
Symbol
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-50 Degrees F
Protective Coating
Clear Film Laminate
Chemical Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Material Properties
Rigid
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.