Condor
High Visibility Safety Sign, 4" W, 18" H
Mfr # 480X43
Zoro # G5831977
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 4 in
- Height 18 in
- Sign Shape L-Shape Projection
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VP5-20001101101)
- FRED SILVER Convex Security Mirror (PLX-36-T)
- ALLEGRO INDUSTRIES Respirator Shield, Ratchet (9903)
- RAILHEAD GEAR Solar Led Warning Lights, Amber (M18-SOLAR A1)
- CONDOR Safety Sign, 4" W, 18" H, 0.070" Thickness (469V28)
- CONDOR Safety Sign, 12 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V38)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P67)
- CONDOR Safety Sign, 3-1/2" W, 14" H, 0.004" Thick (469V39)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G53)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 12"H (480Z24)
- NMC Tornado Shelter 3-View Sign (VS52W)
- Condor Signs