Shop All Fire Signs
Condor
High Visibility Safety Sign, 8-1/2"W, 6" H
Mfr # 480Z53
Zoro # G5828833
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE HOSE
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shape Projection
Product Information
- Brand Condor
- MFR # 480Z53
- Zoro # G5828833
- UPC # 00194484249632
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Details
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Hose, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 4-21/64" x 984 ft. Black Ribbon (IP-R6107)
- EDGE EYEWEAR Safety Glasses, Red Anti-Fog, Polarized, Scratch Resistant (TXBAP239)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating Lens (G919AFIO)
- HONEYWELL NORTH Spectacle Kit (962260)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P67)
- CONDOR Safety Sign, 14 in Height, 4 in Width, Aluminum, Horizontal Rectangle, English (469V14)
- CONDOR High Visibility Safety Sign, 4" W, 24" H (480X44)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English, Spanish (469U90)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Z82)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (469Y02)
- COSCO Fire Extinguisher Sign, 4"x13", Glow-In-The-Dark, RD/WE (COS098063)
- Condor Signs