High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480X04

  • Mfr # 480X04

  • Zoro # G5848993


product price:  $12.89
/ea

Key Features

Header
No Header
Legend
SPILL STATION
Height
8 in
Sign Shape
L-Shape Projection
Sign Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480X04
Zoro #
G5848993
UPC #
00194484247263
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
SPILL STATION
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.120 App C (9), OSHA 29 CFR 1910.145
Double-Sided
Yes
Operating Temp. Range
0 Degrees F to 150 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
Spill Station
Sign Header
No Header
Minimum Service Temperature
0 Degrees F
Material Properties
Rigid
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Mirror Print
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
State Specific Sign
No
Glow In The Dark
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Write on Surface
No
Maximum Service Temperature
150 Degrees F
Mounting Pattern
2 Flange
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.120 App C (9)
Number of Printed Sides
2
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
0 Degrees F
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Spill Station, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products