Condor
High Visibility Safety Sign, 8" W, 8" H, 480W44
Mfr # 480W44
Zoro # G5799908
original price:
$12.03
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend AED AUTOMATIC EXTERNAL DEFIBRILLATOR
- Width 8 in
- Height 8 in
- Sign Shape L-Shape Projection
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Labeling Tape, 1" x 60yd per Roll, 3 Rolls/Case, White, 3PK (LT-1X60W)
- 3M Fire Barrier Putty, 9.5Lx9.5In W, Red Brwn (MPP+9.5"X9.5"*)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Firepro EX Series (740-0378)
- MSA SAFETY Instant Release Kit, For Use With Mfr. No. 475395, 475396, 475407, 475408 Black (456667)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y67 (473Y67)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y26 (480Y26)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465T57 (465T57)
- CONDOR First Aid Sign, 14" Wx10" H, 0.004" Thick, 471U57 (471U57)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Magnetic Vinyl, Horizontal Rectangle, English (479L93)
- CONDOR First Aid Sign, 5" W x 7" H, 0.004" Thick, 471T26 (471T26)
- COSCO Sign, Glow In Dark, Exit, White, 8" Height, 12" Width (098052)
- Condor Facility Signs