Shop All Facility Signs
Condor
High Visibility Safety Sign, 9" W, 12" H, 480Z87
Mfr # 480Z87
Zoro # G5832388
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend (Blank)
- Width 9 in
- Height 12 in
- Sign Shape L-Shape Projection
Product Information
- Brand Condor
- MFR # 480Z87
- Zoro # G5832388
- UPC # 00194484249953
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 9 in |
Height | 12 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Heat Shrink Tube, Black on Red, 0.187inW (205STBRPX)
- PANDUIT Lockout Tagout Label, 1/2 In. H, PK60 (PSL-CBWL)
- LYLE Warning Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1921-HI_18x24 (T1-1921-HI_18x24)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (102522436)
- CONDOR Safety Sign, 5" W x 3-1/2" H, PK5, 471C56 (471C56)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471Y72 (471Y72)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470N37 (470N37)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V17 (471V17)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y43 (473Y43)
- CONDOR Facility Sign, 6" W, 9" H, 0.250" Thick, PK2, 483U11 (483U11)
- LYLE Eye Wash Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0144-RA_10X7)
- Condor Facility Signs