Shop All Facility Signs
Condor
Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y43
Mfr # 473Y43
Zoro # G5554208
original price:
$9.39
9% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RESTROOMS
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 473Y43
- Zoro # G5554208
- UPC # 00194484127282
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Details
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Restrooms, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Folding Saw (403)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, M, Orange, Polyester (IEX-HSO-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, XL, PR (EXO-MIGB-05-XL)
- GEM OFFICE PRODUCTS Tag Wire, 12", 26 Gauge Galvanized, 1000/PK, Steel/Gray 25PK (GEM2612TW)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471U04 (471U04)
- CONDOR Facility Sign, 6" W, 9" H, 0.250" Thick, PK2, 483U11 (483U11)
- CONDOR Sign Cell Phone, 10" W, 7" H, 0.055" Thick, 451P68 (451P68)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 480J46 (480J46)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477J35 (477J35)
- CONDOR First Aid Sign, 19 in Height, 11 in Width, Polyester, Rectangle, English (487D81)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-24089 (A-DES-TG-1824-24089)
- Condor Signs