Shop All Disposable Suits & Coveralls
Condor
Hooded Coverall, 4Xl, 12 PK, Yellow, Chem Basic, Storm Flap, Zipper
Mfr # 30LV50
Zoro # G9089071
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 32 in
- Closure Type Storm Flap, Zipper
- Coverall Style Hooded Coverall
- Seam Style Serged
- Cuff Style Elastic
Product Information
- Brand Condor
- MFR # 30LV50
- Zoro # G9089071
- UPC # 190735065600
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 60 in to 64 in |
Named Size | 4Xl |
Details
Description
Hooded Coveralls, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Type Storm Flap, Zipper, Color Yellow, Coverall Style Hooded Coverall, Gas Tight No, High-Visibility No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1081-DG_12x18 (T1-1081-DG_12x18)
- ROPE LOGIC Teufelberger epiCORD Sewn Eye & Eye 11/32 in. (9.3mm) x 28 in. (36445)
- MILLER ELECTRIC MIG/Stick Welding Gloves, PR (269615)
- ZORO SELECT Tag, Anodized Al, Blue, 2" H x 2" W, PK25 (43749)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN8)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W810)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W754)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN4)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W769)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W831)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL3X001200)
- Condor Disposable Clothing