IN CASE OF EMERGENCY DIAL 9 THEN 911, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 469F90

  • Mfr # 469F90

  • Zoro # G5602453


product price:  $9.89
/ea

Key Features

Legend
IN CASE OF EMERGENCY DIAL 9 THEN 911
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469F90
Zoro #
G5602453
UPC #
00194484079260
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
IN CASE OF EMERGENCY DIAL 9 THEN 911
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
Sign Background Color
White
Printed Language
English
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Glow In The Dark
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Header
No Header
Graffiti Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Legend Background Color
White
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Legend
In Case Of Emergency Dial 9 Then 911
Sign Mounting Location
Wall
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Emergency Dial 9 Then 911, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.