Shop All General Purpose Gloves
Condor
Jersey Gloves, Brown, L, PR
Mfr # 20GY79
Zoro # G8547971
Sold in multiples of 12 for $18.60
$18.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Finger Style Full Finger
- Lining Jersey
- Glove Coating Material PVC
- Glove Coating Coverage Palm
Product Information
- Brand Condor
- MFR # 20GY79
- Zoro # G8547971
- UPC # 190735896464
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Length | 10" |
Details
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Signal Bar Kit, 9 Pattern, Box, 35 ft. Cbl (ED3335A)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F79)
- GEMTOR D/D Anchor Tie Off, 3 ft. (AS-1-3)
- SIGNMISSION Trucks Sign Trucks W/ Right Arrow Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22780 (A-1824-22780)
- CONDOR Glove Liners, Poly/Cotton, Universal, PK100 (2UUA4)
- CONDOR Jersey Gloves, Cotton, S, Brown, PR (2UUH7)
- CONDOR VF, Knit Gloves, Beige, XL, 2UUA2, PR (60VY38)
- CONDOR Glove, Cotton, S, High Visibility Lime Green, PR (2RA13)
- CONDOR Knit Glove, Poly/Cotton, L, PR (2ELK5)
- CONDOR Knit Gloves, Uncoated, General Purpose Work Gloves, Cotton/Polyester, Gray, Large, 1 Pair (20GY80)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217L)
- Condor General Purpose Gloves