Knit General Purpose Gloves, Nitrile, Foam, Palm, 3 Abrasion Level, 1 PR

  • Mfr # 824VF8

  • Zoro # G716152816


product price: $2.15
/pr

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
824VF8
Zoro #
G716152816
UPC #
-
Country of Origin
China

Dimensions

Thickness
15 ga
Glove Length
9.5 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Knit General Purpose Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Foam
Standards
ANSI/ISEA 105, EN388
Glove Construction
Seamless Knit
Pairs per Package
1
ANSI/ISEA Cut Level
A1
Glove Features
Breathable, Dexterity, Touchscreen Compatible
Palm Type
Coated
Cuff Color
White
Base Coating Coverage
Palm
Glove Lining Material
Nylon
Double-Dipped
No
Reversible
No
Latex-Free
No
Touchscreen Compatible
Yes
Insulated
No
Cuff Style
Knit
Hem Style
Finished
Sold As
Pair
Hand Protection Style
Glove
Glove Hand Style
Left and Right
EN 388 Rating
4131X
Glove Coating Color
Gray
Base Coating Material
Nitrile
Knit Material
Nylon
Fabric Weight
8 oz
Reflective Backing
No
Knit Material Color
White
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Task and Chore Glove Style
Knit

Description

Knit General Purpose Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.