Zoro Homepage

Laboratory, 4 in W x 4 in H, Square, Vinyl, 453K16

  • Mfr # 453K16

  • Zoro # G5814912


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Sign Material
Vinyl
Height
4 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453K16
Zoro #
G5814912
UPC #
00194484156626
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Header
No Header
Legend Style
Symbol
ANSI Compliant
No
Symbol
Laboratory
Legend Color
Black, White
Sign Legend Text Color
Black, White
Material Properties
Flexible
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Legend Style
Symbol
Glow In The Dark
No
Metal Detectable
No
Sign Header
No Header
Anti-Slip Surface
No
Mirror Print
No
Sign Format
Other Format
Sign Legend Background Color
Black, White
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
State Specific Sign
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Write on Surface
No
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
(Laboratory Symbol)
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Legend
(Laboratory Symbol)
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Hospital Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Laboratory Symbol), Sign Legend Background Color Black, White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.