Shop CONDOR

Lockout Sign, 10" W, 7" H, 0.055" Thickness, 485X02

  • Mfr # 485X02
  • Zoro # G6281830

product price: 
$
9.79
/ea
Sold in multiples of 3 for $29.37

Key Features

Header
Caution
Legend
Lock Out Power Before Opening Guards, Access Doors Or Covers
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485X02
Zoro #
G6281830
UPC #
00194484281168
Country of Origin
United States
Item
Lockout Sign
Header
Caution
Legend
Lock Out Power Before Opening Guards, Access Doors Or Covers
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.212
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black
Material Properties
Rigid
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.212
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Header
Caution
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Legend
Lock Out Power Before Opening Guards, Access Doors Or Covers
Graffiti Resistant
Yes
Chemical Resistant
Yes
Write on Surface
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Lockout Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Power Before Opening Guards, Access Doors Or Covers, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.