Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
Marking Tape, Roll, 2In W, 108 ft.L, White
Mfr # 6FXW3
Zoro # G0376537
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 108 ft.
- Material Vinyl
- Color White
- Tape Color White
Product Information
- Brand Condor
- MFR # 6FXW3
- Zoro # G0376537
- UPC # 00190735541296
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 108 ft. |
Roll Length | 108 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 108 ft |
Details
Description
Floor Marking Tape, Continuous Roll, Solid, White, 2 in, 108 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Stair Nosing, Black, 36" W, 3-3/4" D (NST103736BK0)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1225-RD_7X5 (U7-1225-RD_7X5)
- BOSS GLOVE BLADE DEF GRY L (7001L)
- BAYHEAD PRODUCTS Poly Utility Tray 37" L x 24" W x 4" H (PAK662)
- CONDOR Anti-Slip Tape, Very Course, 46 Grit Size, Solid, Black 2 in x 60 ft, 41 mil Thickness, Rubber (GRAN13539)
- CONDOR Anti-Slip Cleat, Black, 6 in x 2 ft., PK50 (GRAN13537)
- CONDOR Anti-Slip Tape, Coarse, 60 Grit Size, Striped, Black/Yellow, 4 in x 60 ft, 32 mil Thickness, Acrylic (GRAN5020)
- CONDOR Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Black, 4 in x 60 ft, 41 mil Thickness, Rubber (GRAN13811)
- CONDOR AntiSlip Tape, 60 ftLx6 "W, YLW, 46Grit, PK2 (GRAN15290)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Blue (6FXW2)
- 3M Safety Stripe Tape, 2" x 108 ft, Black/Yellow (5702)
- Condor Anti-slip tapes, Treads & Stair Nosings