Condor

Nitrile Coated Gloves, Full Coverage, Natural/Blue, L, PR


product price: $4.55
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size L
  • Color White/Blue
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Full
  • ANSI/ISEA Abrasion Level 3
See all product information

Product Information

Dimensions

Glove Size L
Glove Length 10.5 in

Details

Item Coated Gloves
Color White/Blue
Glove Coating Material Nitrile
Glove Coating Coverage Full
ANSI/ISEA Abrasion Level 3
Silicone-Free No
Glove Coating Finish Smooth
Glove Construction Seamless Knit
Resists Abrasions, Cuts, Punctures
Thumb Style Wing
Suggested Use Environment Dry
Application Chemical Processing, Oil Refinery, Warehousing
Insulated No
Base Coating Material Foam Nitrile
Glove Materials Polyester/Stainless Steel
Cuff Style Knit Wrist
Glove Lining Material Cotton

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Insulated No, Glove Coating Cover Full, 1 Pair

Restrictions

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.