No Concealed Weapons Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 453T39

  • Mfr # 453T39

  • Zoro # G5794999


product price:  $7.89
/ea

Key Features

Header
Notice
Legend
Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises. Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized Bylaw, Violation Of This Prohibition Is A Criminal Offense. Posted Pursuant To The Nebraska Revised Statute §69-2441
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453T39
Zoro #
G5794999
UPC #
00194484159733
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
Notice
Legend
Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises. Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized Bylaw, Violation Of This Prohibition Is A Criminal Offense. Posted Pursuant To The Nebraska Revised Statute §69-2441
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
Nebraska Revised Statute §69-2441
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
OSHA Compliant
No
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
Number of Printed Sides
1
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-204
Sign Mounting Location
Wall
Mirror Print
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Legend
Notice Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises. Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized Bylaw, Viola
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Legend Pictogram Description
Gun
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
Yes
Sign Header
No Header
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Notice Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises. Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized Bylaw, Viola, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.