No Concealed Weapons Sign, 10 in Height, 10 in Width, Aluminum, Square, English

  • Mfr # 453T51

  • Zoro # G5161727


product price: $21.89
/ea

Key Features

Header
No Header
Legend
(No Firearms Symbol)
Height
10 in
Sign Shape
Square
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T51
Zoro #
G5161727
UPC #
00194484004507
Country of Origin
United States

Dimensions

Width
10 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
(No Firearms Symbol)
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
Kansas Statutes Annotated (KSA)
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
No
Legend Style
Symbol
Sign Legend Text Color
Black, Red
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Write on Surface
No
Anti-Slip Surface
No
State Specific Sign
Yes
Chemical Resistant
Yes
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Legend Style
Symbol
Legend Pictogram Description
No Guns
Mirror Print
No
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-58
Sign Header
No Header
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend
(No Handguns Symbol)
Metal Detectable
No
Glow In The Dark
No
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Square, Number of Printed Sides 1, English, Sign Legend (No Handguns Symbol), Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products