No Concealed Weapons Sign, 8 in Height, 8 in Width, Vinyl, Square, English

  • Mfr # 453T54

  • Zoro # G5804290


product price: $3.59
/ea

Key Features

Header
No Header
Legend
(No Firearms Symbol)
Height
8 in
Sign Shape
Square
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453T54
Zoro #
G5804290
UPC #
00194484159832
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Concealed Weapons Sign
Header
No Header
Legend
(No Firearms Symbol)
Sign Shape
Square
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
No
Double-Sided
No
Legend Style
Symbol
Sign Legend Color
Black, Red
ANSI Compliant
No
Standards
Kansas Statutes Annotated (KSA)
Sign Legend Text Color
Black, Red
Legend Pictogram Description
No Guns
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PPIC-58
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
State Specific Sign
Yes
Sign Mounting Location
Wall
Chemical Resistant
No
Material Properties
Flexible
Write on Surface
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Glow In The Dark
No
Graffiti Resistant
No
Sign Legend Style
Symbol
Sign Header
No Header
Sign Legend
(No Handguns Symbol)
Number of Printed Sides
1
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

No Concealed Weapons Sign, Square, Number of Printed Sides 1, English, Sign Legend (No Handguns Symbol), Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.