No Food Or Beverages, 9 in W x 3 in H, Horizontal Rectangle, Acrylic, 486H39

  • Mfr # 486H39

  • Zoro # G6242682


product price:  $24.29
/ea

Key Features

Legend
No Food Or Beverages
Sign Material
Acrylic
Height
3 in
Width
9 in
Thickness
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486H39
Zoro #
G6242682
UPC #
00194484289348
Country of Origin
United States

Dimensions

Height
3 in
Width
9 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Legend
No Food Or Beverages
Sign Material
Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 160 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Printed Language
English
Sign Background Color
Brown
Header
No Header
Includes
Double-Sided Adhesive Foam Mounting Tape
Legend Color
White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
White
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Style
Text
Chemical Resistant
Yes
Material Properties
Rigid
Sign Legend Background Color
Brown
Mirror Print
No
Maximum Service Temperature
160 Degrees F
Includes Mounting Hardware
Yes
Sign Legend
No Food Or Beverages
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Graffiti Resistant
Yes
Protective Coating
No Protective Coating
Sign Format
Other Format
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Food Or Beverages, Sign Legend Background Color Brown, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.