No Food Or Beverages Allowed Beyond This Point, 14 in x 10 in, Horizontal Rectangle, Vinyl, 468J05

  • Mfr # 468J05

  • Zoro # G5557960


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
No Food Or Beverages Allowed Beyond This Point
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468J05
Zoro #
G5557960
UPC #
00194484068417
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
No Food Or Beverages Allowed Beyond This Point
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Sign Mounting Location
Wall
Chemical Resistant
No
Adhesive Type
Acrylic
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Adhesive Style
Permanent
Number of Printed Sides
1
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Legend
No Food Or Beverages Allowed Beyond This Point
Anti-Slip Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Graffiti Resistant
No
Sign Header
No Header
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Food Or Beverages Allowed Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.