No Food Or Drink Should Be Stored In This Refrigerator, 10 in W x 3 1/2 in H, Rectangle, 468J31

  • Mfr # 468J31

  • Zoro # G5131277


product price:  $2.39
/ea
Sold in multiples of 6 for $14.34

Key Features

Legend
No Food Or Drink Should Be Stored In This Refrigerator
Sign Material
Vinyl
Width
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468J31
Zoro #
G5131277
UPC #
00194484038755
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
No Food Or Drink Should Be Stored In This Refrigerator
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header
No Header
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1030(d)(2)(x)
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Mirror Print
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1030(d)(2)(x)
Anti-Slip Surface
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Sign Legend
No Food Or Drink Should Be Stored In This Refrigerator
Material Properties
Flexible
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Adhesive Style
Permanent
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Food Or Drink Should Be Stored In This Refrigerator, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.