NO PETS ALLOWED IN PLAYGROUND AREA, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 485L63

  • Mfr # 485L63

  • Zoro # G6270509


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Legend
NO PETS ALLOWED IN PLAYGROUND AREA
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485L63
Zoro #
G6270509
UPC #
00194484277161
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
NO PETS ALLOWED IN PLAYGROUND AREA
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Header
No Header
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
Local and State "Leash" Law
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
No
Legend Color
Black
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Legend
No Pets Allowed In Playground Area
Chemical Resistant
Yes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Pets Allowed In Playground Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.