NO PUBLIC RESTROOMS, 10 in W x 3 1/2 in H, Vertical Rectangle, Polyethylene, 473Y62

  • Mfr # 473Y62

  • Zoro # G5570448


product price: $5.49
/ea

Key Features

Legend
NO PUBLIC RESTROOMS
Sign Material
Polyethylene
Height
3 1/2 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Y62
Zoro #
G5570448
UPC #
00194484127473
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Restroom Sign
Legend
NO PUBLIC RESTROOMS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Legend
No Public Restrooms
Sign Format
Other Format
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Sign Header
No Header
Mounting Pattern
4 Corner
Sign Legend Background Color
Brown
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Glow In The Dark
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Public Restrooms, Sign Legend Background Color Brown, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.