Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 473T92

  • Mfr # 473T92

  • Zoro # G5619131


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Nitrogen Storage No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473T92
Zoro #
G5619131
UPC #
00194484124076
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Nitrogen Storage No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Header Text Color
White
Material Properties
Rigid
State Specific Sign
No
Sign Header Style
Text
Sign Legend
Nitrogen Storage No Smoking No Open Flames
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Nitrogen Storage No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.