Notice, CLEAN EQUIPMENT AFTER USE, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 469A02

  • Mfr # 469A02

  • Zoro # G5641312


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
CLEAN EQUIPMENT AFTER USE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469A02
Zoro #
G5641312
UPC #
00194484077310
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
CLEAN EQUIPMENT AFTER USE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Notice
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
Sign Background Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
Material Properties
Rigid
Sign Header
Notice
Mirror Print
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Legend
Clean Equipment After Use
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
Write on Surface
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clean Equipment After Use, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.