Notice, CLEAN EQUIPMENT AFTER USE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 469A07

  • Mfr # 469A07

  • Zoro # G5546112


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
CLEAN EQUIPMENT AFTER USE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469A07
Zoro #
G5546112
UPC #
00194484077365
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
CLEAN EQUIPMENT AFTER USE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Header Background Color
Blue
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Chemical Resistant
No
Adhesive Style
Permanent
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
State Specific Sign
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
Sign Header Background Color
Blue
Metal Detectable
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend
Clean Equipment After Use
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header
Notice
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clean Equipment After Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.