Notice, DIAL 911 IN CASE OF EMERGENCY, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 469H16

  • Mfr # 469H16

  • Zoro # G5588718


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Legend
DIAL 911 IN CASE OF EMERGENCY
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469H16
Zoro #
G5588718
UPC #
00194484080396
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
DIAL 911 IN CASE OF EMERGENCY
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Legend Style
Symbol and Text
Header Background Color
Blue
Header
Notice
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header
Notice
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Write on Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Glow In The Dark
No
Sign Legend
Dial 911 In Case Of Emergency
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Mirror Print
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Dial 911 In Case Of Emergency, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.