Notice, DIAL 911 IN CASE OF EMERGENCY, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 469H17

  • Mfr # 469H17

  • Zoro # G5615598


product price:  $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
DIAL 911 IN CASE OF EMERGENCY
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469H17
Zoro #
G5615598
UPC #
00194484080402
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
DIAL 911 IN CASE OF EMERGENCY
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Notice
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Printed Language
English
Header Background Color
Blue
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Header
Notice
Sign Header Style
Text
Sign Legend Background Color
White
Number of Printed Sides
1
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Header Text Color
White
Maximum Service Temperature
168 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend
Dial 911 In Case Of Emergency
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Dial 911 In Case Of Emergency, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.