Notice, DRIVERS RESTRICTED TO TRUCK LOADING DOCK ONLY NO EXCEPTIONS, 14 in W x 10 in H, 477F11

  • Mfr # 477F11

  • Zoro # G5815229


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
DRIVERS RESTRICTED TO TRUCK LOADING DOCK ONLY NO EXCEPTIONS
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477F11
Zoro #
G5815229
UPC #
00194484194918
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DRIVERS RESTRICTED TO TRUCK LOADING DOCK ONLY NO EXCEPTIONS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Glow In The Dark
No
Mirror Print
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Sign Header Style
Text
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Legend
Drivers Restricted To Truck Loading Dock Only No Exceptions
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Restricted To Truck Loading Dock Only No Exceptions, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.